Shop All Deck Hardware
Blue Sea Systems
Blue Sea Systems 1001100 0.68 in. Cable Clam with Stainless Steel Dress Cap
Mfr # 1001100
Zoro # G304076807
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1001100
- Zoro # G304076807
- Country of Origin China
- Category Deck Hardware
Description
Features
- Pre-drilled and slit rubber seals for easier installation.
- A polished stainless steel dress cap conceals mounting hardware, matches other deck hardware and offers protection from UV
- Stainless steel fasteners included
- For use above the waterline only
- Max Cable Diameter: 0.31 in.
- Max Connector Diameter: 0.68 in.
- Dress Cap Material: 316 Stainless Steel
- Mounting Hole: Accept #6 x 7/8 in. Screws
- Ring Material: UV-Stabilized Thermoplastic
- Seal Material: UV-Stabilized Buna-N Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE Rocker Switch Control f/BOLT (BRC4000)
- ONYX Rearming Kit, A-33, Auto In-Sight, 33g (136200-701-999-13)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Red (DOTB06AR)
- BLUE SEA SYSTEMS Blue Sea 1007 Side Entry CableClam (1007)
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- BLUE SEA SYSTEMS Blue Sea CableClam w/Stainless Steel Dress Cap - 0.83" (1002100)
- SOUTHCO T-Handle Latch - Black Flexible Rubber w/Keeper (F7-53)
- SEA-DOG Ladder Locks - Brass (322271-1)
- SEA-DOG Quarter-Turn Smooth Deck Plate w/Internal Collar - Black - 5" (336355-1)
- MAYHEW The Big Stick Dominator 54C-Hd (14124)
- Blue Sea Systems Deck Hardware