Shop All Electrical Enclosures
Blue Sea Systems
Blue Sea - SMS Panel Enclosure w/Main & 3 Branch 15A - 120V AC
Mfr # 3130
Zoro # G110046131
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 3130
- Zoro # G110046131
- UPC # 632085031305
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
3130 - SMS Panel Enclosure with Main & 3 Branch 15A - 120V AC. The 3130-panel enclosure is built with UL-489 Circuit Breakers to meet CFR 46 / Coast Guard requirements. Features: Blank apertures for custom breaker loading. Glass-filled polycarbonate base. Clear cover allows easy view of circuit breaker status. Overlapping cover for strength and increased gasket protection. Oversized, formed in place seamless PUR gasket. Easily removable stainless steel hinge pin for unobstructed installation. Stainless steel latch secures cover without penetrating the enclosure. Blank circuit positions accommodate Carling TechnologiesTM A and C Series Flat Rocker and ELCI Main circuit breakers. Includes waterproof glands. LED lights for backlighting and ON indication. Technical Specifications: Circuit Breaker Type - 1 x 120V Main and 3 x Branch 15A. Dimensions Overall H x W x D - 7.6in x 7.4inin x 4.7in 192 x 188 x 120mm. Dimensions Enclosure H x W x D - 6in x 6in x 4in 152 x 152 x 102mm. LEDs Installed - 1 x Red Reverse Polarity - 120V AC and 5 x Green ON 120V AC. In the Box: 3130 Enclosure. Glands x 6. Labels. Mounting hardware. Instruction manualas an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3810LPPL)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7 in D, NEMA 12; 13, Screw On (WC08C16)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- Blue Sea Systems Electrical Enclosures