Shop All Deck Hardware
Blue Sea Systems
Blue Sea Side Entry CableClam w/Stainless Steel Dress Cap
Mfr # 1007100
Zoro # G003532574
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1007100
- Zoro # G003532574
- UPC # 632085100711
- Country of Origin United States
- Category Deck Hardware
Description
Side Entry CableClam w/Stainless Steel Dress Cap
Provides a waterproof side entry for antenna cables without requiring removal of the factory installed connector. Stainless steel dress cap conceals mounting hardware and matches stainless steel deck fittings.
Features:
Specifications:
Provides a waterproof side entry for antenna cables without requiring removal of the factory installed connector. Stainless steel dress cap conceals mounting hardware and matches stainless steel deck fittings.
Features:
- Simple one-piece design for easy side mount installations
- Low profile, contoured edge reduces the risk of tangling lines
- A polished stainless steel dress cap conceals mounting hardware, matches other deck hardware and offers protection from UV
- Includes all fasteners
- For use above the waterline only
Specifications:
- Max Cable Diameter: 0.28in (7.11 mm)
- Max Connector Diameter: 1in (25.4 mm)
- Dress Cap Material: 316 Stainless Steel
- Ring Material: UV-Stabilized Thermoplastic
- Seal Material: UV-Stabilized Buna-N Rubber
- Weight: 0.50lb (0.23 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- MARKAL YELLOW ALL PURPOSE GREASE (MKL096131)
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- BLUE SEA SYSTEMS Blue Sea 1007 Side Entry CableClam (1007)
- BLUE SEA SYSTEMS Blue Sea CableClam w/Stainless Steel Dress Cap - 0.83" (1002100)
- BLUE SEA SYSTEMS 1014 Mounting Bracket f/1011 12V Socket (1014)
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- TACO MARINE Marine Lumber - 12" x 27" x 1/2" - Black Starboard (P10-5012BLK27-1C)
- EPCO Strap-2In X 13Ft Gunwale, #BTD3 (BTD3)
- TH MARINE Holder-Cup Ss W/Gripper, #LCH-SSNS-RI-DP (LCH-SSNS-RI-DP)
- Blue Sea Systems Deck Hardware