Shop All Wire Terminals
Blue Sea Systems
Blue Sea Red Terminal Feed Through Connectors
Mfr # 2202
Zoro # G710918944
product price: $21.25
/ea
$21.25
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
- Brand Blue Sea Systems
- MFR # 2202
- Zoro # G710918944
- UPC # 632085022020
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Description
Terminal Feed Through ConnectorsEliminates chage and provides strain relief when passing high current through hulls, decks and bulkheads.Features:Perfect for passing high current cables through hulls, decks and bulkheadsLarge cables passed through holes are subject to chafing even when protective grommeting is used. Terminal Feed Through Connectors eliminate chafing and provide excellent strain relief for the cableLarge size terminals have a mounting face that can be gasketed or bedded to provide a water tight installationRated IP66 &mdash withstands water from heavy seas
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT25161AB00)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- Blue Sea Systems Wire Terminals