Shop All Circuit Breaker & Panelboard Accessories
Blue Sea Systems
Blue Sea DC 8 Position Circuit Breaker White Switches
Mfr # 8023
Zoro # G910772186
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker
- Voltage 12V/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 8023
- Zoro # G910772186
- UPC # 632085080235
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | DC Panel |
For Use With | Circuit Breaker |
Voltage | 12V/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC (THQP140)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- SQUARE D General Purpose Transformer, 500 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (500SV1B)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- BLUE SEA SYSTEMS Blue Sea 8097 AC 6 Position Toggle Circuit Breaker Panel - White Switc (8097)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- BLUE SEA SYSTEMS Water Resistant Circuit Breaker, 15A, 12V DC (4366)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- BLUE SEA SYSTEMS Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position (5050)
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- Blue Sea Systems Circuit Breaker & Panelboard Accessories