Shop All Boat Steering, Controls & Accessories
Blue Sea Systems
Blue Sea Contura 4 Bilge Pump Control Panel
Mfr # 8666
Zoro # G605610823
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8666
- Zoro # G605610823
- UPC # 632085086664
- Country of Origin Mexico
- Category Boat Steering, Controls & Accessories
Description
8666 Contura 4 Bilge Pump Control Panel
Blue Sea Systems water resistant 12/24 Volt DC Bilge Pump control panel with Contura rocker switch and fuse holder for fuses up to 20amp
Features:
- Designed for 12 or 24V DC systems
- ON - OFF - AUTO Contura Switch
- Watertight mounting gasket
- Fuse holders accept commonly available AGC and MDL glass fuses
- "ON” LED embedded in switch indicates the pump is running
- Completely wired and ready to install
Specifications:
- Weatherproof - Water Resistant
- No. of Bilge Pumps - four (4)
- Nominal Voltage - 12/24V
- Panel Cumulative Rating - 45A
- Switch Rating: 20A @ 12V DC / 15A @ 24V DC
- Dimensions (H x W x D) - 3.75" x 5.25" x 3"
In the Box:
- Panel Mount AGC/MDL Fuse Holder (P/N 5021) x four (4)
- Contura III Switch SPDT - On - OFF - (ON) (P/N 7944) x four (4)
- Black 60 Label Set (P/N 8214)
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14301 (14301)
- CLASSIC ACCESSORIES Boat Cover, Model A, Charcoal StormPro (88908)
- IMPERIAL SUPPLIES Back Up Alarm, 97dB, Gray, 5 in. L, Plastic (38XF43)
- ACCREDO SAFETY Lockout Steering Wheel Cover, 23" dia. (7347)
- BLUE SEA SYSTEMS 2145 ML-Series Remote Control Contura Switch - (ON) OFF (ON) (2145)
- BLUE SEA SYSTEMS Blue Sea Systems 1039-BSS Dual USB Charger - Switch Mount, 4.8 A (1039-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 4307-BSS WeatherDeck 12V DC Waterproof Switch Panel - 6 Position (4307-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 9002E-BSS e-Series Selector Battery Switch with AFD (9002E-BSS)
- BLUE SEA SYSTEMS Blue Sea 7929 Contura II Switch SPST Black - OFF-ON (7929)
- BLUE SEA SYSTEMS Blue Sea 4152 WeatherDeck Toggle Switch (4152)
- SEASTAR Solutions 3300 TFXtreme Control Cable Assembly (CCX63312)
- Blue Sea Systems Boat Steering, Controls & Accessories