Shop All Boat Motors & Parts
Blue Sea Systems
Blue Sea Contura 2 Bilge Pump Control Panel
Mfr # 8664
Zoro # G006602366
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 8664
- Zoro # G006602366
- UPC # 632085086640
- Country of Origin Mexico
- Category Boat Motors & Parts
Description
8664 Contura 2 Bilge Pump Control Panel
Blue Sea Systems water resistant 12/24 Volt DC Bilge Pump control panel with Contura rocker switch and fuse holder for fuses up to 20amp
Features:
- Designed for 12 or 24V DC systems
- ON - OFF - AUTO Contura Switch
- Watertight mounting gasket
- Fuse holders accept commonly available AGC and MDL glass fuses
- "ON” LED embedded in switch indicates the pump is running
- Completely wired and ready to install
Specifications:
- Weatherproof - Water Resistant
- No. of Bilge Pumps - two (2)
- Nominal Voltage - 12/24V
- Panel Cumulative Rating - 45A
- Switch Rating: 20A at 12V DC / 15A at 24V DC
- Dimensions (H x W x D) - 3.75" x 3.34" x 3"
In the Box:
- Panel Mount AGC/MDL Fuse Holder (P/N 5021) x two (2)
- Contura III Switch SPDT - On - OFF - (ON) (P/N 7944) x two (2)
- Black 60 Label Set (P/N 8214)
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- DRYCONN Dryconn Waterproof Connector, Black, PK150 (61146)
- GENUINE Antifreeze Genuine Blue Blue Fs Genuine, 82141467704 (82141467704)
- TACO METALS Taco V120342BKA501 Flexible Vinyl Insert, 50' Black (V12-0342BKA50-1)
- BLUE SEA SYSTEMS Blue Sea 1810 VSM 422 Tank Sender Diesel, Water, or Waste Tank Level (1810)
- BLUE SEA SYSTEMS Blue Sea 6006 Battery Switch Mini On/Off w/Knob, Red (CCX63010)
- CDI ELECTRONICS Chrysler/Force Rectifieer (155-1450)
- MARINCO BEP Motor Reversing Solenoid, 75A (1002201)
- SEA DOG Stainless 5 Slot Ventilator, #331290-3 (331290-3)
- ATTWOOD Attwood 93516LP7 Primer Bulb - 5/16" (93516LP7)
- MINN KOTA Endura Max 55 Trolling Motor, Transom Mount, 12V, 55lb, 36 in. (1352155M)
- Blue Sea Systems Boat Motors & Parts