Shop All Deck Hardware
Blue Sea Systems
Blue Sea CableClam w/Stainless Steel Dress Cap - 0.83"
Mfr # 1002100
Zoro # G403532389
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1002100
- Zoro # G403532389
- UPC # 632085100216
- Country of Origin United States
- Category Deck Hardware
Description
CableClam w/Stainless Steel Dress Cap - 0.83"
Features:
Specifications:
Features:
- Pre-drilled and slit rubber seals for easier installation.
- A polished stainless steel dress cap conceals mounting hardware, matches other deck hardware and offers protection from UV
- Stainless steel fasteners included
- For use above the waterline only
Specifications:
- Max Cable Diameter: 0.44in (11.18 mm)
- Max Connector Diameter: 0.83in (21.08 mm)
- Dress Cap Material: 316 Stainless Steel
- Mounting Hole: Accept #6 x 7/8" Screws
- Ring Material: UV-Stabilized Thermoplastic
- Seal Material: UV-Stabilized Buna-N Rubber
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kd1002-10A - 1986-1989 Dodge D100 Pickup Weatherstrip Kit (KD1002-10A)
- JUSTRITE Flexible Spout (11089)
- VELVAC Toggle Safety Cover (090212)
- BUYERS PRODUCTS COUPLER, 2in ASSY W/3 POSTITION CHANNEL, (0091543)
- BLUE SEA SYSTEMS 1014 Mounting Bracket f/1011 12V Socket (1014)
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- BLUE SEA SYSTEMS Blue Sea Side Entry CableClam w/Stainless Steel Dress Cap (1007100)
- BLUE SEA SYSTEMS Blue Sea 1007 Side Entry CableClam (1007)
- SEA-DOG Quarter-Turn Smooth Deck Plate w/Internal Collar - White - 6" (336360-1)
- WHITECAP MARINE HARDWARE Black Nylon Pad Eye, 4PK (3407BP)
- TAYLOR Taylor 3000.9710 Stainless Steel Fender Lock (3000.971)
- Blue Sea Systems Deck Hardware