Shop All Deck Hardware
Blue Sea Systems
Blue Sea CableClam w/Stainless Steel Dress Cap - 0.68"
Mfr # 1001100
Zoro # G603532813
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1001100
- Zoro # G603532813
- UPC # 632085100117
- Country of Origin United States
- Category Deck Hardware
Description
CableClam w/Stainless Steel Dress Cap - 0.68"
Features:
Specifications:
Features:
- Pre-drilled and slit rubber seals for easier installation.
- A polished stainless steel dress cap conceals mounting hardware, matches other deck hardware and offers protection from UV
- Stainless steel fasteners included
- For use above the waterline only
Specifications:
- Max Cable Diameter: 0.31in (7.87 mm)
- Max Connector Diameter: 0.68in (17.27 mm)
- Dress Cap Material: 316 Stainless Steel
- Mounting Hole: Accept #6 x 7/8" Screws
- Ring Material: UV-Stabilized Thermoplastic
- Seal Material: UV-Stabilized Buna-N Rubber
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Manifold For Model Rg5410A (16256)
- ILC Replacement For HYSTER H60XM STARTER (H-60XM STARTER)
- MAIN FILTER VERSALIFT 1101 Replacement/Interchange Spin-On Filter (MF0058009)
- SPEC-D TUNING Chevrolet C10 Rivet Style Fender Flares 1988-1998 (FDF-C1088V2-PK-MP)
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- BLUE SEA SYSTEMS Blue Sea CableClam w/Stainless Steel Dress Cap - 0.83" (1002100)
- BLUE SEA SYSTEMS Blue Sea 1007 Side Entry CableClam (1007)
- GROCO Polyethylene Filter Basket (BP-8)
- SEA-DOG Sea-Dog 044104-1 Chrome Zinc Four-Hole Cleat - 4-1/2" (044104-1)
- WHITECAP TEAK 6-3/8in Louvered Insert (60716)
- MOEN Deck Plate (99551)
- Blue Sea Systems Deck Hardware