Shop All Automotive Fuses
Blue Sea Systems
Blue Sea ATO/ATC Fuse Pack - 30 Amp - 25-Pack
Mfr # 5245100
Zoro # G102943332
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 5245100
- Zoro # G102943332
- UPC # 632085524517
- Country of Origin Japan
- Category Automotive Fuses
Description
ATO/ATC Fuse Pack - 30 Amp - 25-Pack
Features:
- Fast-acting type fuses ideal for electronic devices
- Standard circuit protection device for automobiles and trucks
- Tin-plated connector blades for corrosion resistance
Specifications:
- Amperage: 30 Amp
- Maximum Voltage: 32V DC
- Interrupt Capacity: 1000A
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- TRIPP LITE Punch Down Installation Tool (N046-000)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 12 A (LC1K1210M7)
- BLUE SEA SYSTEMS Blue Sea 5125 100A ANL Fuse (5125)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- BLUE SEA SYSTEMS Blue Sea Systems 5294-BSS EasyID Illuminating ATC Fuse - 10 Amp, 2 Pack (5294-BSS)
- BLUE SEA SYSTEMS ST Blade Compact Fuse Block - Common Source, 8 Circuits (5046)
- BLUE SEA SYSTEMS Battery Terminal Single Fuse Block, 30-300 Amps (5191)
- BLUE SEA SYSTEMS Blue Sea Mega or AMG Fuse Block System (5001)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 10 A (CB227-10)
- Blue Sea Systems Automotive Fuses