Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 9012 L Solenoid Switch - 12-24VDC - 250A
Mfr # 9012
Zoro # G303532809
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 9012
- Zoro # G303532809
- UPC # 632085090128
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
L Solenoid Switch - 12-24VDC - 250A
Features:
- Hermetically sealed contacts / vaporproof
- Ignition protected - safe for installation aboard gasoline powered boats
- Activated by an ON-OFF switch mounted anywhere
- Integrated coil control minimizes heating and amperage draw
- 450 Amp Class
- Designed for 12 or 24 Volt systems
- Ignition protected -- safe for installation aboard gasoline-powered boats
- Activated by a low amperage ON-OFF switch mounted anywhere
Specifications:
- Control Circuit Connection: 20 AWG Tinned Wire
- Nominal Voltage: 12V DC / 24V DC
- Coil Function: Normally Open
- Mounting: #10
- Operating Amperage Current: 3.6A when changing state
- Amperage Operating Current: 0.13A @ 12 V / 0.07A @ 24 V
- Terminal Stud Torque: 90 in-lb (10.17 Nm)
- Continuous Rating: 250A Using 1/0 Wire Size / 300A Using 2/0 Wire Size / 400A Using 4/0 Wire Size / 450A Using 2 x (2/0) Wire Size
- Intermittent Rating: 275A (5 min) Using 1/0 Wire Size / 400A (5 min) Using 2/0 Wire Size / 500A (5 min) Using 4/0 Wire Size / 600A (5 min) Using 2 x (2/0) Wire Size
- Cranking Rating 30 sec: 1,000A / 1000A DC
- Contact Form: SPST-NO
- Input Voltage: 9-36V DC
- Inrush Rating: 0.25 sec (10 repeats): 2000A
- Switching Cycles: 1,000,000
- Terminal Stud: Serrated Flange Nut
- Terminal Stud Length: 0.66" (16.76mm)
- Terminal Stud Size: 5/16" (M8)
- Weight: 1.00lb (0.45 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- ZEROSTART Engine Heater - 1500W 120V, Plate Volvo (3500091)
- MOTORMITE Temperature Control Knobs, 76894 (76894)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100720Hd (K100720HD)
- BLUE SEA SYSTEMS Blue Sea 7702 ML-Series Remote Battery Switch w/Manual Control 24V DC (7702)
- BLUE SEA SYSTEMS Blue Sea 8412 AC Main + 6 Positions - White (8412)
- BLUE SEA SYSTEMS Blue Sea Systems 1002-BSS CableClam - 0.83 (1002-BSS)
- BLUE SEA SYSTEMS BLUE SEA 2016 POWERPOST DUAL 2 X 5-16 Inch STUDS (2016)
- BLUE SEA SYSTEMS s Mini OLED DC Voltmeter (BL82155)
- BLUE SEA SYSTEMS Blue Sea Systems 7650-BSS Add-A-Battery Kit -120A (7650-BSS)
- BLUE SEA SYSTEMS Blue Sea A-Series Flat Rocker Circuit Breaker, Single Pole Flat, 5 amps (7400)
- Blue Sea Systems Marine & Boat Speakers & Navigation