Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8376 Panel DC 13 Position Vertical
Mfr # 8376
Zoro # G803077329
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8376
- Zoro # G803077329
- UPC # 632085083762
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
13 Positions
(10) 15A Single Pole Circuit Breakers
White Switches
Features:
White Switches
Features:
- All positive, negative and grounding buses installed, fully pre-wired
- Panels with meters include toggle switch for mounting up to 3 battery banks
- All panels with analog meters are owner upgradable to 24 Volts with 8240 or 8243 (18-32V DC meters)
- All circuit label positions are backlit on standard panels - No kit required
- "ON" indicating LEDs installed in all circuit positions
- MIL-C-5541C or equivalent immersion undercoating for lifetime corrosion resistance
- Two-part polyurethane slate gray finish
- Heavy 1/8" aluminum 5052 alloy
- Industry standard height and width
- Countersunk mounting holes throughout
- Detailed installation instructions and cutout template included
- Includes set of 30 common Large Format Panel Labels
- Over 500 individual labels available
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Valve Kit, 4415-NVKIT-37 (14868)
- BALDWIN FILTERS Air Filter, 12-1/16 x 10-7/16 in. (PA1663)
- BROK Ball Mount Tri Ball 2" Shank (32967)
- KINEDYNE Aluminum, Load Lock, 90-105 (10088K)
- BLUE SEA SYSTEMS Blue Sea HD-Series Battery Switch Single Circuit ON/OFF (3000)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Black (4137)
- BLUE SEA SYSTEMS Blue Sea Systems 5502 Class T Fuse Block With Insulating Cover - 225 to 400A (5502)
- BLUE SEA SYSTEMS BLUE SEA 2016 POWERPOST DUAL 2 X 5-16 Inch STUDS (2016)
- BLUE SEA SYSTEMS Blue Sea m-Series Mini Battery Switch Dual Circuit Plus (6011)
- BLUE SEA SYSTEMS Blue Sea Systems 2103-BSS Powersport Cable Connector (2103-BSS)
- XANTREX Remote Panel w/25' Cable f/ProWatt SW Inverter (808-9001)
- Blue Sea Systems Marine & Boat Speakers & Navigation