Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8372 Water Resistant 4 Position - Black - Horizontal Mount Pa
Mfr # 8372
Zoro # G803532774
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8372
- Zoro # G803532774
- UPC # 632085083724
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Water Resistant Circuit Breaker Panel
Color: Black
Mount: Horizontal
Position: 4
Color: Black
Mount: Horizontal
Position: 4
- CE Marked
- Designed for flybridge and open cockpit applications
- ON-OFF Contura Switches
- "ON" indicating LEDs embedded in switch
- Watertight Mounting gasket
- Push Button circuit breaker with waterproof boot
- Rated IP66 - withstands water from heavy seas
- Ignition protected - safe for installation aboard gasoline powered boats
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Element, P194-HD10 (P194-HD10)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- SUR&R Compression Fitting, 1/2" Outside dia. (AC12)
- BLUE SEA SYSTEMS 187 Series DC Circuit Breaker - Surface Mount, 200 Amps (7149)
- BLUE SEA SYSTEMS Blue Sea Systems 7222-BSS A-Series White Toggle Circuit Breaker - Single Pole, 30A (7222-BSS)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Black (4137)
- BLUE SEA SYSTEMS 8237 AC Digital Voltmeter (8237)
- BLUE SEA SYSTEMS Blue Sea Systems 1733-BSS Mini Digital DA Voltmeter (1733-BSS)
- BLUE SEA SYSTEMS Blue Sea 7649 Mini Add-A-Battery Kit (7649)
- BOSS AUDIO Boss Audio MRWT40RGB 2-Way Marine Waketower/UTV Roll Bar LED Speaker System, 1 pr. (MRWT40RGB)
- Blue Sea Systems Marine & Boat Speakers & Navigation