Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8363 AC Rotary Switch Panel 65 Ampere 2 Positions + OFF, 3 Po
Mfr # 8363
Zoro # G203077295
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8363
- Zoro # G203077295
- UPC # 632085083632
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
AC Rotary Switch Panel 65 Ampere 2 positions + OFF, 3 Pole
Poles: 3
Voltage: 120/240v
Amperage: 65
Positions: 2 + OFF
- Switches 3 - 230 Volt AC sources
- Includes 9019 heavy duty industrial rated switch
- Two-part polyurethane slate gray finish
- Heavy 1/8" aluminum 5052 alloy
- Red reverse polarity LED indicators
- Green power available LED indicators
- Compact solution when circuit protection is provided elsewhere
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Amber/White (BH-360-AW)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA3460)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST2669 (DST2669)
- WAI GLOBAL WIPER MOTOR, WPM178 (WPM178)
- BLUE SEA SYSTEMS Blue Sea 12V Cigarette Lighter Plug (1010)
- BLUE SEA SYSTEMS 1830 M2 DC SoC State of Charge Monitor (1830)
- BLUE SEA SYSTEMS Blue Sea Systems 2504-BSS 30A - 4 Circuit Terminal Block (2504-BSS)
- BLUE SEA SYSTEMS Blue Sea 4309 WeatherDeck® 12V DC Waterproof Switch Panel - 8 Posi (4309)
- BLUE SEA SYSTEMS Cover for 2105 & 2126 (2718)
- BLUE SEA SYSTEMS Blue Sea 1202 120V AC Main + 6 Positions - Vertical (1202)
- BLUE SEA SYSTEMS Blue Sea 8262 Waterproof Panel 4 Position - Slate Grey (8262)
- Blue Sea Systems Marine & Boat Speakers & Navigation