Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8361 AC Rotary Switch Panel 65 Ampere 3 Positions + OFF, 3 Po
Mfr # 8361
Zoro # G903077304
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8361
- Zoro # G903077304
- UPC # 632085083618
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
AC Rotary Switch Panel 65 Ampere 3 positions + OFF, 3 Pole
Poles: 3
Voltage: 120/240v
Amperage: 30
Positions: 3 + OFF
Poles: 3
Voltage: 120/240v
Amperage: 30
Positions: 3 + OFF
- Switches 3 - 230 Volt AC sources
- Includes 9011 heavy duty industrial rated switch
- Two-part polyurethane slate gray finish
- Heavy 1/8" aluminum 5052 alloy
- Red reverse polarity LED indicators
- Green power available LED indicators
- Compact solution when circuit protection is provided elsewhere
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID FUEL LINE HOSE 3/8""X25' (25088)
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- WHITECAP TEAK 8-3/4in Winch Pad (60169)
- DORMAN 20716 Brake Pedal Pad (20716)
- BLUE SEA SYSTEMS Blue Sea Systems 1733 Mini OLED DC Voltmeter (1733)
- BLUE SEA SYSTEMS 1015 12V DC Plug & Dash Socket (1010 & 1011) (1015)
- BLUE SEA SYSTEMS Blue Sea 9012 L Solenoid Switch - 12-24VDC - 250A (9012)
- BLUE SEA SYSTEMS Blue Sea 7610 120 Amp SI-Series Automatic Charging Relay (7610)
- BLUE SEA SYSTEMS Progressive Industries Class T Fuse Block With Insulating Cover, 400A (5502100)
- BLUE SEA SYSTEMS Blue Sea Systems 2504-BSS 30A - 4 Circuit Terminal Block (2504-BSS)
- ANCOR Marine Grade Tinned Triplex Cable Black/Green/White With White Jacket (131510)
- Blue Sea Systems Marine & Boat Speakers & Navigation