Shop All Boat Steering, Controls & Accessories
Blue Sea Systems
Blue Sea 8292 Water Resistant Contura III Switch - Black
Mfr # 8292
Zoro # G903046386
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 8292
- Zoro # G903046386
- UPC # 632085082925
- Country of Origin Mexico
- Category Boat Steering, Controls & Accessories
Description
Water Resistant Contura Switch - Black
PN:8292Pole:SingleThrow:SingleAction ( ) = momentary:OFF - (ON)Embedded LEDs:-
Features:
Specifications Rating: 12 Volts DC20 Amperes Rating: 24 Volts DC15 AmperesLightedLED rated 100,000 hours 1/2 lifeSealsInternal and external gasket panel sealTemperature Rating-40°C to 85°CMounting Hole1.45" x 0.83"LED Amperage18 Milliamperes
PN:8292Pole:SingleThrow:SingleAction ( ) = momentary:OFF - (ON)Embedded LEDs:-
Features:
- Vibration, shock, thermoshock, moisture and salt spray resistant
- Specially manufactured for mounting in Blue Sea Systems' water resistant panels
- Ignition Protected - Safe for installation aboard gasoline powered boats
- Meets UL1500 and ISO8846 ignition protection requirements
Specifications Rating: 12 Volts DC20 Amperes Rating: 24 Volts DC15 AmperesLightedLED rated 100,000 hours 1/2 lifeSealsInternal and external gasket panel sealTemperature Rating-40°C to 85°CMounting Hole1.45" x 0.83"LED Amperage18 Milliamperes
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Engine Oil Filter, 72241WS (72241WS)
- BALDWIN FILTERS Hydraulic Filter, 2-17/32 x 5-7/16 In (PT9225)
- BENDPAK Ergochair Wall Hanger (5216087)
- MONROE Rs5000 Steering Damper, Rs5415 (RS5415)
- BLUE SEA SYSTEMS Blue Sea 4100 Toggle Guard (4100)
- BLUE SEA SYSTEMS Blue Sea 7930 Contura II Switch SPST Black - OFF-(ON) (7930)
- BLUE SEA SYSTEMS Blue Sea Systems 7157-BSS Marine Grade Short Stop Circuit Breaker - 50A (7157-BSS)
- BLUE SEA SYSTEMS Blue Sea 7929 Contura II Switch SPST Black - OFF-ON (7929)
- BLUE SEA SYSTEMS Blue Sea Systems 9003E-BSS e-Series On/Off Battery Switch (9003E-BSS)
- BLUE SEA SYSTEMS Blue Sea 4141 Switch Meter Toggle SPTT On-On-On (4141)
- DAVIS INSTRUMENTS Rocker Stopper Boat Stabilizer (352)
- Blue Sea Systems Boat Steering, Controls & Accessories