Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8262 Waterproof Panel 4 Position - Slate Grey
Mfr # 8262
Zoro # G403532495
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8262
- Zoro # G403532495
- UPC # 632085082628
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
8262 Waterproof Panel 4 Position - Slate Grey
Features:
- Will withstand the water exposures normally encountered in above deck applications: salt spray, rain, hose washdowns, momentary immersions
- Designed for flybridge and open cockpit applications
- ON-OFF Contura Switches
- ON indicating LEDs embedded in switches
- Watertight mounting gasket included
- Countersunk mounting holes throughout
- Two-part polyurethane slate gray finish
- Industry standard height and width
- Mil-Spec chemical treatment via immersion to protect every surface detail from corrosion
- Completely wired and ready to install
Specification s:
- Weatherproof: Water Resistant
- Positions: 4
- Nominal Voltage: 12v / 24v
- Panel Cumulative Rating: 45A
- Switch Rating: 20A @ 12v DC / 15A @ 24v DC
- Height: 3.75"
- Width: 5.25"
- Depth: 3"
Included:
- (4) 5021 Panel Mount AGC/MDL Fuse Holder
- (1) 8214 Black 60 Label Set
- (4) 8230 Contura Switch SPST Gray - Off-On
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Srvc Gauge, 10 to 150 psi, 12in (GA-165)
- BOSS AUDIO MCKGB350B.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-Black (MCKGB350B.6)
- THRIVE AGMA EP#6 ISO 320 5 Gal Pail (405146)
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3IN X 4IN X 3IN LONG - BLACK (2775)
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- BLUE SEA SYSTEMS Blue Sea 7700200 ML Solenoid 12V 500A w/Manual Control & Deutsch C (7700100)
- BLUE SEA SYSTEMS Blue Sea Systems 1010-BSS 12-Volt Plug (1010-BSS)
- BLUE SEA SYSTEMS Blue Sea 4012 CableCap - Red 0.50 Stud (4012)
- BLUE SEA SYSTEMS A-Series DC Double Pole Toggle Circuit Breaker (7241)
- BLUE SEA SYSTEMS Blue Sea 7765 L-Series Solenoid Switch - 50A - 12/24V DC (7765)
- Blue Sea Systems Marine & Boat Speakers & Navigation