Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8079 AC Main Only Circuit Breaker Panel - White Switches
Mfr # 8079
Zoro # G603532745
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8079
- Zoro # G603532745
- UPC # 632085080792
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
8079 AC Main Only Circuit Breaker Panel - White Switches
Features:
- Red reverse polarity indicating LED
- Safety ground screw on panel back
- Combines switching and circuit protection into a single device
- "Trip Free" design cannot be held "ON" during fault current condition
Specifications:
- Nominal Voltage: 120v AC
- Maximum Voltage: 277v AC / 65v DC
- Height: 2.63"
- Width: 3.75"
- Weight: 0.51 lbs
Includes
- (1) 8034 LED - 120v AC Green
- (1) 8066 LED - 120v AV Red
- (1) 7242 A-Series White Toggle Circuit Breaker - Double Pole 50A (Main)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERRAM Air Filter, Air Pre-Cleaner Filter, Round (21-1080003)
- AFTERMARKET Michigan Style Universal Replacement Tractor Seat Fits Kubota Fits Ford (TM333BL)
- BOSCH Specialty Spark Plug -FGR7DQP (FGR7DQP)
- BALDWIN FILTERS Air Filter, 5-1/2 x 2-5/16 in. (PA1832)
- BLUE SEA SYSTEMS Blue Sea DC Panel 13 Position w/ Multimeter (8403)
- BLUE SEA SYSTEMS Blue Sea 5024 ST-Blade Battery Terminal Mount Fuse Block Kit (5024)
- BLUE SEA SYSTEMS PowerBar 1000 - 12 5/16" Terminal Studs w/Cover (1993)
- BLUE SEA SYSTEMS 8237 AC Digital Voltmeter (8237)
- BLUE SEA SYSTEMS 2018 Dual PowerPost Cable Connectors - 1 X 5/16" - 1 X 3/8" (2018)
- BLUE SEA SYSTEMS Blue Sea 3003 HD-Series Battery Switch Selector with Alternator Field Disconnect (3003)
- MARINCO 50 Amp 125V Power Inlet w/ Stainless Steel Trim (6351EL-B)
- Blue Sea Systems Marine & Boat Speakers & Navigation