Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8068 DC 13 Position Toggle Branch Circuit Breaker Panel - Whi
Mfr # 8068
Zoro # G103532825
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8068
- Zoro # G103532825
- UPC # 632085080686
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
8068 DC 13 Position Toggle Branch Circuit Breaker Panel - White Switches
Features:
- All positive, negative and grounding buses installed, fully pre-wired
- Includes set of 30 common DC labels
- Label backlighting pre-installed
- All LEDs installed
- Detailed installation instructions and cutout template
- 8028, 8-16 Volt DC Micro Voltmeter
- 8041, 0-50 Amp DC Micro Ammeter
- 10 15A Single Pole Circuit Breakers
- Toggle Branch Circuit Breaker Panel
Specifications:
- Positions: 13
- Nominal Voltage: 12v DC
- Maximum Amperage: 50A
- Height: 7.5"
- Width: 10.5"
- Depth: 3"
- Weight: 4.2 lbs
Included:
- (10) 7210 A-Series White Toggle Circuit Breaker - Single Pole 15A
- (1) 8030 Basic DC Panel Label Set - 30 Labels
- (1) 8028 DC Micro Voltmeter - 8 to 16v DC (Meter)
- (1) 8041 DC Micro Ammeter - 0 to 50A w/ Shunt (Meter)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Lamp, 1-7/64" H, 1-1/2" D, LED (ED3766AB)
- ILB GOLD Replacement For Delco, 1115616 Switch / Solenoid (1115616 SWITCH / SOLENOID)
- CDI ELECTRONICS CDI Electronics 551-33HB Gearcase Filler Replacement Hose (551-33HB)
- ILC Replacement for ISKRA AAK1344 ALTERNATOR (AAK1344 ALTERNATOR)
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 5181-BSS MRBF Terminal Fuse - 80A (5181-BSS)
- BLUE SEA SYSTEMS e-Series On-Off Battery Switch w/ Alternator Field Disconnect (9004E)
- BLUE SEA SYSTEMS Traditional Metal Panel AC Main + 1 Position (8029)
- BLUE SEA SYSTEMS Blue Sea Systems 8084 AC Main + 6 Positions/DC Main + 15 Positions Circuit Breaker Panel (8084)
- BLUE SEA SYSTEMS 1833 M2 DC Voltmeter (1833)
- SHAKESPEARE Low Profile Skinny Mini VHF Antenna - 36" (5250)
- Blue Sea Systems Marine & Boat Speakers & Navigation