Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8027 AC Main +6 Position Breaker Panel - White Switches
Mfr # 8027
Zoro # G303532861
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 8027
- Zoro # G303532861
- UPC # 632085080273
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
8027 AC Main +6 Position Breaker Panel - White Switches
Features:
- Red reverse polarity indicating LED
- All hot, neutral and safety ground buses installed, fully pre-wired
- All circuit label positions are backlit on standard panels - No kit required
- "ON" indicating LEDs installed in all circuit positions
Specifications:
- Positions: 6
- Nominal Voltage: 120v AC
- Height: 7.5"
- Width: 5.25"
Included:
- (1) 8031 Basic AC Panel Label Set - 30 Labels
- (7) 8034 LED - 120v AC Green
- (1) 8066 LED - 120v AC Red
- (3) 7210 A-Series White Toggle Circuit Breaker - Single Pole 15A (Branch)
- (1) 7238 A-Series White Toggle Circuit Breaker - Double Pole 30A (Main)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Air Chuck, 14 in Long, Dual Foot Air Chuck (CH-355-LO)
- WEATHERTECH Front Rubber Mats/Black, W330 (W330)
- GROTE Heat Shrink Butt Connector, 16-14, PK1000 (88-2350)
- STENS Oem Replacement Belt For John Deere Z915B Z920M And Z920R Ztrak Mowers With 48 In. Deck Tcu30510 (265-281)
- BLUE SEA SYSTEMS Blue Sea Power Bar Common Bus Bar (2019)
- BLUE SEA SYSTEMS Blue Sea 1001 CableClam .63" (1001)
- BLUE SEA SYSTEMS Blue Sea Systems 7184-BSS 285-Series Circuit Breaker - Surface Mount / 60A (7184-BSS)
- BLUE SEA SYSTEMS 2139 Medium Duty Push Button Reset-Only - 20A (2139)
- BLUE SEA SYSTEMS Blue Sea Battery Switch, Mini On/Off w/Locking Key (6004)
- BLUE SEA SYSTEMS Blue Sea 4012 CableCap - Red 0.50 Stud (4012)
- GARMIN GT51M-TH SS TH DownV /SideV 500W Traditional 600W Transducer-12-Pin (010-01966-10)
- Blue Sea Systems Marine & Boat Speakers & Navigation