Shop All Boat Steering, Controls & Accessories
Blue Sea Systems
Blue Sea 7929 Contura II Switch SPST Black - OFF-ON
Mfr # 7929
Zoro # G503046373
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7929
- Zoro # G503046373
- UPC # 632085079291
- Country of Origin Mexico
- Category Boat Steering, Controls & Accessories
Description
Contura II Switch SPST Black - OFF-ON
Vibration, shock, thermoshock, moisture and salt spray resistant
Mounts in Blue Sea Systems Contura Water Resistant Panels and Contura Switch Mounting Panels
Specifications:
Vibration, shock, thermoshock, moisture and salt spray resistant
Mounts in Blue Sea Systems Contura Water Resistant Panels and Contura Switch Mounting Panels
Specifications:
- Action: OFF-ON
- Pole/Throw: SPST - Single Pole/ Single Throw
- Actuator Color: Black - Contura II
- Common Applications: Lights
- Maximum Amperage: 20A @ 12V / 15A @ 24V
- Amperage Operating Current: 18mA (LED)
- Minimum Operating Temperature: -40° C
- Maximum Operating Temperature: 85° C
- Actuator Position to Light LED: ON
- Embedded LEDs: 1
- Lighting: LED rated 100,000 hours 1/2 half
- Seals: Internal and external gasket panel seal
- Weight: 0.09lb (0.04 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hydraulic Filter #Wix 51759 (51759)
- WAI GLOBAL N28MT 12V STARTER (6601N)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B178)
- UNIVERSAL AIR COND Dodge Durango 09-08 Hose Assembly, Ha112381C (HA112381C)
- BLUE SEA SYSTEMS Blue Sea 4160 SS Push Button Switch - Off-On - Blue - 10A (4160)
- BLUE SEA SYSTEMS Blue Sea 8282 Water Resistant Contura III Switch - Black (8282)
- BLUE SEA SYSTEMS Blue Sea 8030 DC Panel Basic 30 Label Set (8030)
- BLUE SEA SYSTEMS Blue Sea 4100 Toggle Guard (4100)
- BLUE SEA SYSTEMS Blue Sea 4130 Lockout Slide 2 Position 2 Pole C-Series (4130)
- BLUE SEA SYSTEMS Blue Sea 7930 Contura II Switch SPST Black - OFF-(ON) (7930)
- SEACHOICE Submersible Univ Mnt Comb Tail Light Driver Side, 7-Function (51471)
- Blue Sea Systems Boat Steering, Controls & Accessories