Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 7702 ML-Series Remote Battery Switch w/Manual Control 24V DC
Mfr # 7702
Zoro # G803532996
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7702
- Zoro # G803532996
- UPC # 632085077020
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
7702
Manual Control: Yes
Coil Voltage: 24V DC
Manual Control: Yes
Coil Voltage: 24V DC
- 500 Ampere continuous rating for use as a remote battery switch for inboard gasoline or diesel engines, reducing long cable runs
- Magnetic latch only draws current when changing state of switch, drawing no current in "ON" or "OFF" state
- Silver alloy contacts provides high reliability for switching live loads
- Optional manual switch provides an added level of safety allowing control with or without power, and offering lockout capability for servicing
- 3/8" copper studs, using Blue Sea Systems superior one piece technology, suitable for 300 Amperes continuous rating and large cable connections
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- GROTE Primary Wire, 6 Gauge, Black, 25 ft. Spool (89-3002)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF7931)
- ROADPRO Deluxe Privacy Cab Curtain, Dark, 2pcs (RPCCDBL)
- BLUE SEA SYSTEMS Blue Sea 8361 AC Rotary Switch Panel 65 Ampere 3 Positions + OFF, 3 Po (8361)
- BLUE SEA SYSTEMS Blue Sea 6007 m-Series (Mini) Battery Switch Selector Four Position Re (6007)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Black (4137)
- BLUE SEA SYSTEMS Blue Sea 5024 ST-Blade Battery Terminal Mount Fuse Block Kit (5024)
- BLUE SEA SYSTEMS AC 8 Position Circuit Breaker Panel (8059)
- BLUE SEA SYSTEMS Blue Sea Systems 2103-BSS Powersport Cable Connector (2103-BSS)
- ELENCO ELECTRONICS Lenco 380-05556 Le L-40 Cable Connector Male - Blue (380-05556)
- Blue Sea Systems Marine & Boat Speakers & Navigation