Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 7700200 ML Solenoid 12V 500A w/Manual Control & Deutsch C
Mfr # 7700100
Zoro # G303077317
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 7700100
- Zoro # G303077317
- UPC # 632085770013
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
7700100 ML Solenoid 12V 500A with Manual Control & Deutsch Connector
500 Amp magnetic latching switch provides high amperage switching under load, manually or from remote locations.
Features:
- Manual override knob provides an added level of safety allowing control with or without power and offering LOCKED OFF capability for servicing
- LED output to remotely indicate switch state - requires optional LED
- 3/8"-16 tin-plated copper studs for maximum conductivity and corrosion resistance
- 7/8" (22 mm) stud length accepts multiple cable terminals
- Label recesses for circuit identification
- Silver alloy contacts provide high reliability for switching live loads
Specifications:
- Control Circuit Connection: Deutsch DTM
- Nominal Voltage: 12VDC
- Coil Function: Bi-Stable
- Mounting: #10
- Amperage Operating Current Continous: 0mA
- Terminal Stud Torque: 140 in-lb (15.82 Nm)
- Continuous Rating: 500A
- Intermittent Rating: 700A (5 min)
- Cranking Rating 30 Seconds: 1450A DC
- Cable Size to Meet Ratings: 2x (4/0)
- Live Current Switching: 300A@12VDC
- Master Control Switch Capability: No
- Mechanical Endurance: 100,000 Cycles
- Terminal Ring Diameter Clearance: 1.18" (29.97 mm)
- Terminal Stud Length: 0.875" (22.23 mm)
- Terminal Stud Size: 3/8" - 16 (M10)
- Weight: 1.75lb (0.79 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Lug Nut Socket, 6 Point, Mercedes (4218)
- MOOG Steering Pitman Arm, K440028 (K440028)
- DEVCON Gumout Carburetor and Choke Cleaner 16 oz (800002230)
- BACKRACK LIGHT BRKT, 10.5IN BASE, CENTER MOUNT (91002)
- BLUE SEA SYSTEMS Blue Sea Systems 8172-BSS 12/24V DC Green LED (8172-BSS)
- BLUE SEA SYSTEMS Blue Sea 1202 120V AC Main + 6 Positions - Vertical (1202)
- BLUE SEA SYSTEMS Blue Sea DC Panel 13 Position w/ Multimeter (8403)
- BLUE SEA SYSTEMS Blue Sea Power Bar Common Bus Bar (2019)
- BLUE SEA SYSTEMS Fuse JJN (Class T) 350 Amp (5120)
- BLUE SEA SYSTEMS Blue Sea 1216 12V DC 4 Position (1216)
- RAYMARINE 9M Backbone Cable For Seatalk Ng (A06068)
- Blue Sea Systems Marine & Boat Speakers & Navigation