Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 7622100 ML ACR Charging Relay 12V 500A w/Manual Control &
Mfr # 7622100
Zoro # G203077165
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7622100
- Zoro # G203077165
- UPC # 632085762216
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
7622100 ML ACR Charging Relay 12V 500A with Manual Control & Deutsch Connector
500 Amp magnetic latching (bi-stable) relay automatically combines batteries during charging and isolates batteries when discharging and when starting engine.
Features:
- Manual control switch provides an added level of safety allowing control with or without power, and offering LOCK OFF capability for servicing
- Automatically manages the charging of two large battery banks
- Allows paralleling of battery banks for emergency starting
- 500 Ampere continuous rating to support high-output alternators
- Magnetic Latch (ML)—ACR draws very low current (<40mA to monitor terminal voltage) in the "ON" or "OFF" states, and draws moderate current for very short time when changing state
- Dual sensing—senses charge on both battery banks
- Start Isolation (SI)—can be configured for temporary isolation of House loads from Engine circuit during engine cranking to protect sensitive electronics
- Engine Isolation (EI)—can be configured for isolation of two engines while both are running to protect engine electronics and maximize alternator output
- Senses charging on two battery banks
- LED output to remotely indicate when batteries are combined, isolated, in voltage lockout, or in Start or Engine isolation
- 3/8"-16 tin-plated copper studs for maximum conductivity and corrosion resistance
- 7/8" (22mm) stud length accepts multiple cable terminals
- Silver alloy contacts provide high reliability for switching live loads
- Label recesses for circuit identification
Specifications:
- Control Circuit Connection: Deutsch DTM
- Nominal Voltage: 12VDC
- Manual Control: Yes
- Engine Isolation: Yes
- Mounting: #10
- Start Assist: Yes
- Start Isolation: Yes
- Amperage Operating Current: 13mA
- Amperage Operating Current When Changing State: <7.0A
- Terminal Stud Torque: 140 in-lb (15.82 Nm)
- Continuous Rating: 500A
- Intermittent Rating: 700A (5 min)
- Cranking Rating 30 Seconds: 1450A DC
- Cable Size to Meet Ratings: 2x (4/0)
- Live Current Switching: 300A@12VDC
- Switching Cycles: 100,000
- Terminal Ring Diameter Clearance: 1.18" (29.97 mm)
- Terminal Stud Length: 0.875" (22.23 mm)
- Terminal Stu
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTBO IREF (12161N)
- STAR BRITE Polish Marine W/Tefln Pt (85716)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- BANDO Auto Serpentine Belt, 10Pk2630 (10PK2630)
- BLUE SEA SYSTEMS 1741 Mini OLED Temperature Meter (1741)
- BLUE SEA SYSTEMS Blue Sea Systems 8172-BSS 12/24V DC Green LED (8172-BSS)
- BLUE SEA SYSTEMS Blue Sea PowerPost Plus Cable Connector 3/8 Stud (2103)
- BLUE SEA SYSTEMS Blue Sea 7610 120 Amp SI-Series Automatic Charging Relay (7610)
- BLUE SEA SYSTEMS 2001 Power Post High Amperage Cable Connector 1/4" Stud (2001)
- BLUE SEA SYSTEMS 1015 12V DC Plug & Dash Socket (1010 & 1011) (1015)
- GARMIN 16" Protective Cover - Magnetic (010-12799-12)
- Blue Sea Systems Marine & Boat Speakers & Navigation