Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 7610 120 Amp SI-Series Automatic Charging Relay
Mfr # 7610
Zoro # G203532480
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7610
- Zoro # G203532480
- UPC # 632085076108
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
7610
120 Amp SI-Series Automatic Charging Relay
120 Amp SI-Series Automatic Charging Relay
- Allows temporary isolation of house loads from engine circuit during engine cranking to protect sensitive electronics
- Automatically combines battery banks during the charging cycle and isolates under discharge
- 12/24 Volt auto ranging voltage input
- Waterproof rated IP67 - temporary immersion for 30 minutes
- Ignition protected - safe for installation aboard gasoline powered boats
- Remote LED output indicates relay state away from ACR
- LED light indicates when batteries are combined
- LED blinks in undervoltage lockout and starting lockout
- Supports high-output alternators up to 120 Amperes
- Included with the ADD A BATTERY Dual Circuit System
- Automatically combines battery banks during the charging cycle and isolates under discharge
- Ignition protected - safe for installation aboard gasoline-powered boats
- Activates from any charging source - alternators, battery chargers, or solar panels
- Hermetically sealed contacts / vaporproof
- Side and bottom knockouts for power cable connections
- Clip-on cover protects and insulates terminal connections
- Tin-plated copper studs for maximum corrosion resistance
- 7/8" (22.22mm) stud length to accept multiple cable terminals
- 1/4" x 0.031" male quick connect terminals for ground and remote LED and starting interrupt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH ECO-BRITE YELLOW UNIV (BGB704012Y)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-6)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- DORMAN Steel Fuel Tank, 576-109 (576-109)
- BLUE SEA SYSTEMS Blue Sea 1202 120V AC Main + 6 Positions - Vertical (1202)
- BLUE SEA SYSTEMS Blue Sea Systems 7635-BSS m-LVD Low Voltage Disconnect (7635-BSS)
- BLUE SEA SYSTEMS Blue Sea 8120 Breaker Panel 5 Position w/DC Socket & Dual USB (8120)
- BLUE SEA SYSTEMS Blue Sea Systems 5502 Class T Fuse Block With Insulating Cover - 225 to 400A (5502)
- BLUE SEA SYSTEMS 2139 Medium Duty Push Button Reset-Only - 20A (2139)
- BLUE SEA SYSTEMS Blue Sea 7717 ML-RBS Remote Battery Switch w/Manual Control Auto-Relea (7717)
- BLUE SEA SYSTEMS Blue Sea Amber LED Indicator Light (8033)
- Blue Sea Systems Marine & Boat Speakers & Navigation