Shop All Automotive Battery Chargers
Blue Sea Systems
Blue Sea 7608 BatteryLink® Charger (North America) - 12V - 20Amp -
Mfr # 7608
Zoro # G103533136
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7608
- Zoro # G103533136
- UPC # 632085076085
- Country of Origin China
- Category Automotive Battery Chargers
Description
7608 BatteryLink® Charger (North America) - 12V - 20Amp - 2 Bank
Charge at or away from the Dock
- Compact 12V 20A – 2 Bank AC Charger
- 170A Continuous ACR
- Remote Emergency Jump Start
- Battery Temperature Compensation
- Remote Display Included
- IP67 Waterproof
Specifications:
- Total Output Current: 20A
- Nominal Voltage: 12V DC
- Number of Outputs: 1 Negative/2 Positive
- Terminal Stud Torque: 60 in-lb (6.78 Nm)
- Continuous Rating: 65A
- Intermittent Rating: 115A
- Universal AC Input Voltage: 90-265V AC
- AC Input Frequency: 50/60Hz
- Typical Float Voltage: 13.5V DC
- Battery Types: AGM/Flooded/TPPL
- Cable Size to Meet Ratings: 10 AWG Negative Cable/6 AWG Positive cable
- Maximum Battery CCA: 850CCA
- Maximum Cable Size: 1/0 AWG (50mm)
- Operating Current: 10mA/60mA
- Plug Style: North American: NEMA 5-15P
- Recommended Battery Bank Sizes: 60Ah Minimum
- Terminal Stud Size: 1/4"-20
- Warranty: 5 Year
- Combine 30 sec: 13.5V
- Combine 2 Min: 13.0V
- Open 10 sec: 12.35V
- Open 30 sec: 12.75V
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Engine Intake Manifold Gasket Set, MS 92808-1 (MS 92808-1)
- MOTOSHIELD PRO 9H Ceramic Wheel Protectant 20 ml Kit (320-000)
- ROBINAIR A/C System Component Flusher, Close Loop, 1 Gal. Capacity (17580)
- BIOBOR Diesel Fuel Biocide, 8 oz. (BB08EZ01US-2)
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- XANTREX TRUE<i>Charge</i>2 20A Battery Charger - 24V (804-2420)
- ATTWOOD MARINE & Automotive Battery Charger (AT82029)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2015 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- JUMP-N-CARRY Jump-N-Carry AIR 1700 Peak-Amp 12-Volt Jump Starter - Power Source - Air Compressor (KKC-AIR)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2016 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- INTEGRATED SUPPLY NETWORK Associated Equipment Battery Charger 6/12V 100-70Amp 550Amp Boost - (6001A)
- Blue Sea Systems Automotive Chargers, Jumpers & Accessories