Shop All Programmable Logic Controllers
Blue Sea Systems
Blue Sea 7312 COTS Military Grade A-Series 15 Amp
Mfr # 7312
Zoro # G002943135
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7312
- Zoro # G002943135
- UPC # 632085073121
- Country of Origin Mexico
- Category Programmable Logic Controllers
Description
7312 COTS Military Grade A-Series 15 Amp
May be suitable for use when military specifications are required under CFR 46.
Specifications:
- Amperage: 15A
- Actuator Style: Metal Toggle
- Poles: 2
- Max Voltage: 277V AC, 65V DC
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Interrupt Capacity: 1500 A AC, 7500A DC
- Min Operating Temp: -40°C
- Max Operating Temp: 85°C
- Mounting Boss: 1/2-32 Hex Nut SS
- Mounting Nut Torque: 30"-lb
- Screw Terminal Torque: 14"-lb
- Switching Cycles: 6000 Electrical/4000 Mechanical
- Terminal Screw: #10-32 SS
- Weight: 0.13lb (0.06 kg)
- UL 1077
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3 In., Straight (3522)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (A2D2-1/2R)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- AC WORKS 10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord (TEL1430-010)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- BLUE SEA SYSTEMS Blue Sea 7054 10A Push Button Thermal with Quick Connect Terminals (7054)
- BLUE SEA SYSTEMS Blue Sea 7059 30A Push Button Thermal with Quick Connect Terminals (7059)
- PLC DIRECT DISCRETE INPUT MODULE (D3-08ND2)
- ADVANTECH N6210 1.2GHz, 4G RAM, 32G, 2xGbE, 2xUSB, HDMI (UNO-2271G-N221AU)
- Blue Sea Systems Programmable Logic Controls (PLC)