Shop All Programmable Logic Controllers
Blue Sea Systems
Blue Sea 7311 COTS Military Grade A-Series 10 Amp
Mfr # 7311
Zoro # G702943480
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 7311
- Zoro # G702943480
- UPC # 632085073114
- Country of Origin Mexico
- Category Programmable Logic Controllers
Description
7311 COTS Military Grade A-Series 10 Amp
May be suitable for use when military specifications are required under CFR 46.
Specifications:
- Amperage: 10A
- Actuator Style: Metal Toggle
- Poles: 2
- Max Voltage: 277V AC, 65V DC
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Interrupt Capacity: 1500 A AC, 7500A DC
- Min Operating Temp: -40°C
- Max Operating Temp: 85°C
- Mounting Boss: 1/2-32 Hex Nut SS
- Mounting Nut Torque: 30"-lb
- Screw Terminal Torque: 14"-lb
- Switching Cycles: 6000 Electrical/4000 Mechanical
- Terminal Screw: #10-32 SS
- Weight: 0.13lb (0.06 kg)
- UL 1077
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- BLUE SEA SYSTEMS Blue Sea 7054 10A Push Button Thermal with Quick Connect Terminals (7054)
- BLUE SEA SYSTEMS Blue Sea 7059 30A Push Button Thermal with Quick Connect Terminals (7059)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- ADVANTECH 12-Ch Isolated Universal I/O Module (ADAM-6024-D)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- Blue Sea Systems Programmable Logic Controls (PLC)