Shop All Automotive Fuses
Blue Sea Systems
Blue Sea 5236 2A ATO/ATC Fuse
Mfr # 5236
Zoro # G602942200
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5236
- Zoro # G602942200
- UPC # 632085052362
- Country of Origin Mexico
- Category Automotive Fuses
Description
5236
ATO/ATC Fuse
2A
ATO/ATC Fuse
2A
- Fast-acting type fuse ideal for electronic devices
- Standard circuit protection device for automobiles and trucks
- Tin-plated connector blades for corrosion resistance
- Visible indication of blown condition
- Sold in packages of 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- BLUE SEA SYSTEMS ST Blade Compact Fuse Block - Common Source, 8 Circuits (5046)
- BLUE SEA SYSTEMS Blue Sea 5125 100A ANL Fuse (5125)
- BLUE SEA SYSTEMS Blue Sea 5119 300AMP Class T Fuse (5119)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- MOTORMITE 14 Gauge Fusible Link Wire Carded Fuse Holder, 85623 (85623)
- Blue Sea Systems Automotive Fuses