Shop All Automotive Fuses
Blue Sea Systems
Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source
Mfr # 5196
Zoro # G502943185
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5196
- Zoro # G502943185
- UPC # 632085051969
- Country of Origin United States
- Category Automotive Fuses
Description
MRBF Surface Mount 3 Circuit Fuse Block - Common Source
- Surface mount fuse blocks accommodate three MRBF fuses for consolidated high amperage circuit protection
- The independent source fuse block (5194) is ideal for 3 output battery chargers
- The common source fuse block (5196) provides 3 loads from a single source
- Clip-on cover insulates terminal connections
- Versatile wiring options allow all wires to come out a single side
- Label recesses for easy circuit identification
- One-piece stainless flange nuts ensure safe and secure connections
Specifications
- Ignition Protected: Yes
- Maximum Amperage: 300a per block/240a per circuit
- Maximum Voltage: 58v DC
- Maximum Torque: 100 in-lb
- Terminal Stud Size: M8 (5/16"-18)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (LC1D115U7)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- BLUE SEA SYSTEMS Blue Sea 5236 2A ATO/ATC Fuse (5236)
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- BLUE SEA SYSTEMS Blue Sea Systems 5294-BSS EasyID Illuminating ATC Fuse - 10 Amp, 2 Pack (5294-BSS)
- BLUE SEA SYSTEMS Blue Sea 5112 110A Class T Fuse (5112)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- Blue Sea Systems Fuses