Shop All Automotive Breakers & Fuse Boxes
Blue Sea Systems
Blue Sea 5056 ST-Blade Water Resistant Fuse Block w/Cover
Mfr # 5056
Zoro # G502943222
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5056
- Zoro # G502943222
- UPC # 632085050566
- Country of Origin Mexico
- Category Automotive Breakers & Fuse Boxes
Description
5056 ST-Blade Water Resistant Fuse Block with Cover
Provides water-resistant circuit protection for ATO/ATC fuses & circuit breakers in a compact footprint. The single side nesting design allows for wire entry from one side to maximize space.
Features:
- Water-resistant design with standard ring or fork type terminals allows for simple wiring with standard tools
- Accepts a wide range of wire sizes
- Includes 3 wire plugs to maintain water resistant rating if less than 4 loads are required
- Accepts ATO and ATC fast-acting blade fuses
- Accepts ATO/ATC-Style Low Profile Circuit Breakers
- Nests with other ST-Blade Water-Resistant Fuse Blocks and Water-Resistant 100A Bus Bars to reduce wire
- Insulating cover meets ABYC/USCG insulation requirements
- Tin-plated copper busses and fuse clips
- Includes four write-on circuit labels
- Small format standard and custom labels available
- Spare fuse and fastener storage in cover
Specifications:
- Amperage: 80A per block/25A per circuit
- Maximum Voltage: 32V DC
- Bus Material: Tin-Plated Copper C11000
- Mounting Holes: Clearance for 1/4" (6mm) screws
- Screw Terminal Type: #8-32 Screws with captive star lock washer
- Wire Size: (1) 8 AWG to 4 AWG - Input/(5) 16 AWG to 10 AWG - Load
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSC Radiator, 13064 (13064)
- GROTE LIGHTING MIRROR-3- 3/4-ROUND STICK-ON CONVEX (12014)
- SCANSTRUT Horizontal Double Cable Seal - Black (DS-HD6-BLK)
- ILB GOLD Replacement For Wai Global, 71-8320N Alternator (71-8320N ALTERNATOR)
- BLUE SEA SYSTEMS Blue Sea 7748 SafetyHub 150 Fuse Box (7748)
- BLUE SEA SYSTEMS Blue Sea Systems 7054-BSS Push Button Reset Only Quick Connect Circuit Breaker - 10 Amp (7054-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 7065-BSS ATO/ATC-Style Circuit Breaker - 15 Amp (Blue), Pack of 2 (7065-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 7064-BSS ATO/ATC-Style Circuit Breaker - 10 Amp (Red), Pack of 2 (7064-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 7057-BSS Push Button Reset Only Quick Connect Circuit Breaker - 20 Amp (7057-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 7056-BSS Push Button Reset Only Quick Connect Circuit Breaker - 15 Amp (7056-BSS)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 25 A (CB212-25)
- Blue Sea Systems Automotive Breakers & Fuse Boxes