Shop All Circuit Breaker & Panelboard Accessories
Blue Sea Systems
Blue Sea 5050 ST CLB Circuit Breaker Block - 6 Position
Mfr # 5050
Zoro # G802943748
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 5050
- Zoro # G802943748
- UPC # 632085050504
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Breaker Block |
Description
ST CLB Circuit Breaker Block - 6 Position
Features
Specifications:
Circuits: 6
Maximum Amperage: 32A (per circuit) 40A (per jumped circuit group)
Maximum Voltage: 32V DC
Mounting: #8 Screw (M4) or #8 Nut
Source: Independent SourceMinimum Operating Temperature: -10° C
Maximum Operating Temperature: 60° C
Mounting Centers: 5.63"(143 mm)
Screw Terminal Type: #8-32 Screws with Captive Star Lock Washer
Height: 6.69"(169.93 mm)
Weight: 0.75lb (0.34 kg)
Features
- Quick connect clips allow circuit breakers to snap easily into place
- Tin-plated copper busses and screw terminals
- Clear insulating cover with square format label recesses, satisfies ABYC/USCG insulation requirements
- Easy to open clip on cover
- Breakouts allow wire access in two directions
- Accepts ring terminals
- Optional push button waterproof boots or dress nuts can be installed over cover
Specifications:
Circuits: 6
Maximum Amperage: 32A (per circuit) 40A (per jumped circuit group)
Maximum Voltage: 32V DC
Mounting: #8 Screw (M4) or #8 Nut
Source: Independent SourceMinimum Operating Temperature: -10° C
Maximum Operating Temperature: 60° C
Mounting Centers: 5.63"(143 mm)
Screw Terminal Type: #8-32 Screws with Captive Star Lock Washer
Height: 6.69"(169.93 mm)
Weight: 0.75lb (0.34 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- BLUE SEA SYSTEMS Water Resistant Circuit Breaker, 15A, 12V DC (4366)
- BLUE SEA SYSTEMS 7198 285-Series Circuit Breaker Panel Mount Adapter (7198)
- BLUE SEA SYSTEMS Blue Sea 8097 AC 6 Position Toggle Circuit Breaker Panel - White Switc (8097)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- EGS Replacement Switch, Large, Rocker (EGS20RSA)
- Blue Sea Systems Circuit Breaker & Panelboard Accessories