Shop All Automotive Fuses
Blue Sea Systems
Blue Sea 5006100 MAXI Fuse Block - 30-80A
Mfr # 5006100
Zoro # G402943872
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5006100
- Zoro # G402943872
- UPC # 632085500610
- Country of Origin United States
- Category Automotive Fuses
Description
MAXI Fuse Block - 30-80A
Ignition Protected
Specifications:
Ignition Protected
- Replaces Part Number 5006
- MAXI Range 30-80A
- Accepts wire 18-4 AWG
- Versatile wiring orientations
- Label Recess
Specifications:
- Maximum Amperage: 80A
- Maximum Voltage: 32V DC
- Mounting: #10 Screws
- Wire Size:18-4 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- BLUE SEA SYSTEMS Blue Sea 5101 MEGA®/AMG® Fuse - 100AMP (5101)
- BLUE SEA SYSTEMS Blue Sea 5129 200A ANL Fuse (5129)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- BLUE SEA SYSTEMS Blue Sea 5139 40AMP MAXI Fuse (5139)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- NATIONAL BRAND IN-LINE STRAIGHT FUSE LINK, THERMAL CUT-OFF, 204 DEGREES, 22 AMPS, 250 VOLTS, 5PK (NTC204)
- Blue Sea Systems Fuses