Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 4378 WeatherDeck Water Resistant Circuit Breaker Panel - 8 Po
Mfr # 4378
Zoro # G703532591
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 4378
- Zoro # G703532591
- UPC # 632085043780
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
WeatherDeck™ Water Resistant Circuit Breaker Panel
PN: 4378
Color: Gray
Features:
PN: 4378
Color: Gray
Features:
- Rated IP67-temporary immersion for 30 minutes
- Designed for flybridge and open cockpit applications
- Independent label backlighting allows switching and dimming
- Compatible with all Blue Sea Systems Digital Dimmers
- Each panel can be mounted in four different orientations
- UV stabilized and weather resistant faceplate
- Constructed from corrosion resistant materials
- Green LEDs illuminate circuit labels
- Includes 4215 - 30 Square Format Labels
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Gel Lumbar Cushion (GY1217)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-153)
- ANCOR Cable Tie Mount - Natural - #10 Screw - 25-Piece (199262)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2" (A-GRA108RRB-P)
- BLUE SEA SYSTEMS 1733 Mini OLED DC Voltmeter (1733)
- BLUE SEA SYSTEMS Blue Sea AC Panel Extended Label Kit (8067)
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- BLUE SEA SYSTEMS Blue Sea 6007 m-Series (Mini) Battery Switch Selector Four Position Re (6007)
- BLUE SEA SYSTEMS Blue Sea 8082 DC 10 Position Toggle Branch Circuit Breaker Panel (8082)
- BLUE SEA SYSTEMS Blue Sea 2104 PowerBar 600AMP Cable Connector 4 x 3/8 16 Stud Terminal (2104)
- BLUE SEA SYSTEMS 1223 12V DC 12 Position (1223)
- Blue Sea Systems Marine & Boat Speakers & Navigation