Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 4376 WeatherDeck Water Resistant Circuit Breaker Panel - 6 Po
Mfr # 4376
Zoro # G003532550
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 4376
- Zoro # G003532550
- UPC # 632085043766
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
WeatherDeckTM Water Resistant Circuit Breaker Panel
PN: 4376
Color: Gray
Features:
- Rated IP67-temporary immersion for 30 minutes
- Designed for flybridge and open cockpit applications
- Independent label backlighting allows switching and dimming
- Compatible with all Blue Sea Systems Digital Dimmers
- Each panel can be mounted in four different orientations
- Green LEDs aid low-light readability. All labels will be lit when the panel is powered, regardless of individual switch position.
Specifications:
- Weatherproof: Waterproof
- Positions: 6
- Nominal Voltage: 12v / 24v DC
- Circuit Protection: Circuit Breaker
- Maximum Amperage: 15A @ 12v DC (per circuit) / 9A @ 24v DC (per circuit)
- Panel Cumulative Rating: 45A
- Backlit Label: Green LED
- Backlighting Amperage: 10mA/Illuminated Circuit
- Backlighting Voltage: 12 or 24v DC
- Height: 6.0"
- Width: 4.25"
- Depth: 3.5"
Included:
- (6) 4135 Push Button Reset Only Circuit Breaker Boot - Clear
- (6) 4138 WeatherDeck® Toggle Switch Boot - Black
- (6) 4150 WeatherDeck® Toggle Switch SPST - ON-OFF
- (1) 4215 Waterproof DC Label Kit - 30 Black Square Labels V1
- (6) 7056 Push Button Reset Only Quick Connect Circuit Breaker - 15 Amps
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Worklamp, Led9, Flood, Magnetic, 12-24 (EW2451-MG)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309047)
- SKF Adapter Bearing, Ra102-Rrb (RA102-RRB)
- DONALDSON Hydraulic Filter, Cartridge, P167181 (P167181)
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF (6006)
- BLUE SEA SYSTEMS 187 Series DC Circuit Breaker - Surface Mount, 100 Amps (7144)
- BLUE SEA SYSTEMS Traditional Metal Dual Bank Battery Management Panel (8690)
- BLUE SEA SYSTEMS Blue Sea 1472 DC 12V Socket Panel (1472)
- BLUE SEA SYSTEMS Blue Sea 8251 DC Digital Voltmeter w/Alarm (8251)
- BLUE SEA SYSTEMS Blue Sea Systems 1002-BSS CableClam - 0.83 (1002-BSS)
- PROGRESSIVE Progressive International CDT-1 Collapsible Dish Tub - 10 Qt., Gray (CDT-1)
- Blue Sea Systems Marine & Boat Speakers & Navigation