Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 4309 WeatherDeck® 12V DC Waterproof Switch Panel - 8 Posi
Mfr # 4309
Zoro # G003532987
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 4309
- Zoro # G003532987
- UPC # 632085043094
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
WeatherDeck® 12V DC Waterproof Switch Panel - 8 Position
Weatherproof: Waterproof
Positions: 8
Nominal Voltage: 12V DC/24V DC
Circuit Protection: None
Maximum Amperage: 15A @ 12V DC (per circuit)
Panel Cumulative Rating: 45A
Material: Reinforced Polycarbonate
Height: 7.70"(195.58 mm)
Width : 3.88"(98.55 mm)
Depth: 2.50"(63.5 mm)
Weight: 1.55lb (0.7 kg)
- Integrated switch guards reduce the risk of accidental switching
- Panels can be mounted in four different orientations
- Panel front rated IP67 when properly mounted with watertight mounting gasket
- UV stabilized weather-resistant faceplate snaps on and off providing access to components and concealing mouting screws
Weatherproof: Waterproof
Positions: 8
Nominal Voltage: 12V DC/24V DC
Circuit Protection: None
Maximum Amperage: 15A @ 12V DC (per circuit)
Panel Cumulative Rating: 45A
Material: Reinforced Polycarbonate
Height: 7.70"(195.58 mm)
Width : 3.88"(98.55 mm)
Depth: 2.50"(63.5 mm)
Weight: 1.55lb (0.7 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Connector, 5/8 x 1/2 In (66NTA-10-8)
- ARMOR ALL Cleaning Cloth, Blue/White, 10-1/2" L (17501C)
- AMFLO Tire Inflator 10-90 Psi (150-RET)
- POP N LOCK 16-C TACOMA HEAVY DUTY POWER TAILGATE LOCK W/PLUG & PLAY T-HARNESS (PL8547TAC)
- BLUE SEA SYSTEMS Blue Sea 1202 120V AC Main + 6 Positions - Vertical (1202)
- BLUE SEA SYSTEMS Blue Sea 1003 CableClam 1.39" (1003)
- BLUE SEA SYSTEMS Blue Sea 12V Dash Socket - White (1011200)
- BLUE SEA SYSTEMS 2018 Dual PowerPost Cable Connectors - 1 X 5/16" - 1 X 3/8" (2018)
- BLUE SEA SYSTEMS Blue Sea - SMS Panel Enclosure w/ELCI (16A) & 3 Blanks - 230V AC (3121)
- BLUE SEA SYSTEMS 12V DC USB Extension (1044)
- MCMURDO Replacment Hru Kit For G8 Hydrostatic Release Unit (23-145A)
- Blue Sea Systems Marine & Boat Speakers & Navigation