No Product Image Available
Blue Sea Systems

Blue Sea - 360 Panel - Add-A-Battery


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

1494 - 360 Panel - Add-A-Battery Part of the Blue Sea Systems Battery Management Panels. Allows easy management of the multiple battery banks. Features: Isolates the Start circuit from the House circuit Allows emergency cross-connect between isolated battery banks Protects electronics from sags and spikes caused by engine cranking Technical Specifications: Switch Type - M-Series battery switch Nominal Voltage - 12V Dimensions H x W x D - 7.75in x 4.88in x 3.25in 197 x 124 x 83mm In the Box: 1494 Panel Instruction Manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.