Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1839 M2 OLED Tank Monitor
Mfr # 1839
Zoro # G303046368
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1839
- Zoro # G303046368
- UPC # 632085018399
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
M2 OLED Tank Monitor
The M2 Organic LED Digital Monitor measures essential electrical system parameters with adjustable alarms and an auto-dimming display. The M2 Monitors include a MOSFET External Circuit Relay (ECR) which can be used to control external circuits based on any value measured by the M2.
Features:
Specifications:
The M2 Organic LED Digital Monitor measures essential electrical system parameters with adjustable alarms and an auto-dimming display. The M2 Monitors include a MOSFET External Circuit Relay (ECR) which can be used to control external circuits based on any value measured by the M2.
Features:
- Auto-dimming, bright Organic LED display is easy to read
- 80dB alarm on all models
- Isolated 500mA MOSFET relay
- Includes external DC Shunt or AC Current Transformer when required
- Intuitive tank level monitoring
- Monitor up to 4 tanks
- Auto calibration for unique tank shapes
- Compatible with common sending units
Specifications:
- Meter: Tank
- Function: Monitors tank volume in up to 4 tanks
- Resolution: 1%
- Display Size: 55mm x 28mm
- Input Voltage: 7-70V DC - Variable with voltage, display intensity, and sleep mode
- Range: 0.3W-1.0W
- Tank Alarms: 80dB
- Tank Shapes: Custom shapes, auto calibration
- Weight: 0.25lb (0.11 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS SERVICE VALVE (12788)
- GROTE Oval Lamp Mounting Bracket (43362)
- MAIN FILTER GRESEN K22002 Replacement/Interchange Spin-On Filter (MF0057997)
- ILC Replacement For BATTERIES AND LIGHT BULBS 3157 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9Y0-0)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Black (4137)
- BLUE SEA SYSTEMS Blue Sea 8366 AC Rotary Switch Panel 30 Ampere 3 Positions + OFF, 2 Po (8366)
- BLUE SEA SYSTEMS Blue Sea Systems 5138-BSS MAXI Fuse - 30 Amp (5138-BSS)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- BLUE SEA SYSTEMS Blue Sea 4376 WeatherDeck Water Resistant Circuit Breaker Panel - 6 Po (4376)
- BLUE SEA SYSTEMS Blue Sea 12V Dash Socket - White (1011200)
- JENSEN 6 AM/FM Dipole Soft Wire Antenna (8309819)
- Blue Sea Systems Marine & Boat Speakers & Navigation