Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1837 M2 AC Voltmeter
Mfr # 1837
Zoro # G503079067
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1837
- Zoro # G503079067
- UPC # 632085018375
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
M2 AC Voltmeter
Monitors AC Voltage on large, bright display. Accurately measure and monitors the voltage of your AC system. (measures 2 independent circuits or 1 double phase circuit)
Features:
Specifications:
Monitors AC Voltage on large, bright display. Accurately measure and monitors the voltage of your AC system. (measures 2 independent circuits or 1 double phase circuit)
Features:
- Auto-dimming, bright OLED display is easy to read
- Easy to adjust
- 92dB alarm on all models
- Isolated MOSFET relay
Specifications:
- Meter: Voltage
- Function: 50 to 250V
- Resolution: 1V AC
- Alarms: High/Low Voltage
- Display Size: 55mm x 28mm
- Input Voltage: 7-70V DC
- Maximum Power Consumption: 1.00 Watt
- Minimum Power Consumption: 0.3 Watt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SOLID STANCE STEP KIT RETAIL PACKAGED (2020109777)
- MARINCO 15A M TO 50A F ADAPTER (1550ARV)
- ATTWOOD MARINE 4" LED Utility Courtesy Light - 12V (6355W7)
- DILL AIR CONTROLS SEALING EXTENSION CAP (DIL6541-N)
- BLUE SEA SYSTEMS Blue Sea 3003 HD-Series Battery Switch Selector with Alternator Field Disconnect (3003)
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- BLUE SEA SYSTEMS 1210 120V AC 4 Position (1210)
- BLUE SEA SYSTEMS Blue Sea 6005 m-Series (Mini) Battery Switch Single Circuit ON/OFF (6005)
- BLUE SEA SYSTEMS 8237 AC Digital Voltmeter (8237)
- BLUE SEA SYSTEMS Blue Sea 1839 M2 OLED Tank Monitor (1839)
- BLUE SEA SYSTEMS P12 12V DC Four Stage, Three Output Dry Mount Battery Charger (7532)
- Blue Sea Systems Marine & Boat Speakers & Navigation