Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1832 M2 DC Ammeter
Mfr # 1832
Zoro # G603068268
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1832
- Zoro # G603068268
- UPC # 632085018320
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
M2 DC Ammeter
Monitors DC Amperage with large, bright display. Accurately measure and monitor the amperage of your DC system. (measures 2 circuits) Supports programmable shunt ratios.
Features:
Specifications:
Monitors DC Amperage with large, bright display. Accurately measure and monitor the amperage of your DC system. (measures 2 circuits) Supports programmable shunt ratios.
Features:
- Auto-dimming, bright OLED display is easy to read
- Easy to adjust
- 92dB alarm on all models
- Isolated MOSFET relay
Specifications:
- Meter: Current
- Function: to 5000A (500A with included shunt)
- Alarms: High Current
- Display Size: 55mm x 28mm
- Input Voltage: 7-70V DC
- Maximum Power Consumption: 1.00Watt
- Minimum Power Consumption: 0.3 Watt
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALIBUR HEAVY DUTY MIC CLIP (KMH3X)
- VELVAC Camera Harness W/Asa Conn. 15 Ft Clr (747850)
- DELPHI Suspension Control Arm Bushing, TD1828W (TD1828W)
- GSP NCV75054 New CV Axle (NCV75054)
- BLUE SEA SYSTEMS Blue Sea 1002 Cable Clam 0.8" (1002)
- BLUE SEA SYSTEMS AC 8 Position Circuit Breaker Panel (8059)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- BLUE SEA SYSTEMS Blue Sea Systems 1010-BSS 12-Volt Plug (1010-BSS)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Clear- 2-Pack (4135)
- BLUE SEA SYSTEMS 187 Series DC Circuit Breaker - Surface Mount, 200 Amps (7149)
- BLUE SEA SYSTEMS 1015 12V DC Plug & Dash Socket (1010 & 1011) (1015)
- Blue Sea Systems Marine & Boat Speakers & Navigation