Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1733200 Mini OLED Voltmeter - Blue
Mfr # 1733200
Zoro # G103046445
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 1733200
- Zoro # G103046445
- UPC # 632085173326
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
1733200 Mini OLED Voltmeter - Blue
Monitors DC voltage on a bright, waterproof, daylight readable OLED screen.
Features:
- Reverse polarity protected
- Mounts in a common 1-1/8" (29mm) hole
- Color: Blue
- Meter: Voltage
- Nominal Voltage: 12V DC/24V DC
- Resolution: 0.1 DC
- Cut Out Dimensions: 1-1/8" (28.58 mm)
- Input Voltage Range: 8V-36V DC
- Operating Current: 15mA
- Switching Cycles: 10,000
- Weight: 0.20lb (0.09 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Braided Ground Strap, 2/0,100 ft. (207120-100)
- ZONE OFFROAD 3/99-04 FORD F250/350 ADJ TRACK BAR (ZONF5251)
- SPEC-D TUNING 00-04 Chrysler Pt Cruiser Euro Tail Lightss Chrome Housing (LT-PTC01-APC)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK (69253)
- BLUE SEA SYSTEMS Blue Sea WeatherDeck® Toggle Switch Boot - Black (4138)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- BLUE SEA SYSTEMS Blue Sea 5032 ST-Blade Split Bus Fuse Block (5032)
- BLUE SEA SYSTEMS Blue Sea Systems 2104-BSS PowerBar 600A BusBar with Four 3/8 (2104-BSS)
- BLUE SEA SYSTEMS Blue Sea Terminal Fuse, 250 Amp, Pink (5189)
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF Red (6006)
- GARMIN NMEA 2000 T-Connector - 10-Pack (010-11078-00CASE)
- Blue Sea Systems Marine & Boat Speakers & Navigation