Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1472 DC 12V Socket Panel
Mfr # 1472
Zoro # G303077331
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1472
- Zoro # G303077331
- UPC # 632085014728
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
DC 12V Socket Panel
Features:
Specifications:
Features:
- 2 x 12 Volt sockets
- 15 Ampere maximum per socket
Specifications:
- Height: 4.75" (120.65mm)
- Width: 4.88" (123.95mm)
- Depth:1.50" (38.1mm)
- Weight: 0.67lb (0.3kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Fiberglass Reinforced Tape, 1", 60 Yards, White, 100 Lb (101219)
- WESTIN AUTOMOTIVE PASSENGER SIDE END CAP FOR SURE GRIP BOARD (80-0221)
- GATES G-Force RedLine CVT Belts 40R3691 OEM 0800055000 1 13/32" x 38 1/8" (40R3691)
- FLITZ Instant Brass & Copper Tarnish Remover - 1 Gallon (BC 01810)
- BLUE SEA SYSTEMS 1741 Mini OLED Temperature Meter (1741)
- BLUE SEA SYSTEMS Blue Sea AC Current Transformer (8073)
- BLUE SEA SYSTEMS Blue Sea Terminal Fuse, 125 Amp, Green (5184)
- BLUE SEA SYSTEMS Blue Sea 7765 L-Series Solenoid Switch - 50A - 12/24V DC (7765)
- BLUE SEA SYSTEMS 1479 360 Panel - 120V AC DUal Outlet (1479)
- BLUE SEA SYSTEMS Blue Sea Systems 7184-BSS 285-Series Circuit Breaker - Surface Mount / 60A (7184-BSS)
- DRY GUY Force Dry DX Gray Boot Dryer (02129)
- Blue Sea Systems Marine & Boat Speakers & Navigation