Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 12V DC Dual USB Charger Socket - White
Mfr # 1016200
Zoro # G203532503
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 1016200
- Zoro # G203532503
- UPC # 632085101626
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
12V DC Dual USB Charger Socket - White
Easy to install in existing 12V DC socket hole providing convenient access for charging mobile devices.
Specs:
Easy to install in existing 12V DC socket hole providing convenient access for charging mobile devices.
Specs:
- Maximum Output Current: 2.1A DC
- Cut Out Dimensions: 1 1/8 in (28.58 mm) dia. hole
- Input Voltage: 12V DC
- Input Voltage Range: 9-16V DC
- Output Voltage: 5V DC +/- 5%
- Parasitic Current Draw: 15mA DC
- Reverse Polarity Protection: Yes
- Short Circuit Protection: Yes
- Thermal Overload Protection: Yes
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1806 (17-1806)
- LUCAS OIL 1 Gallon Engine Oil Stop Leak (10279)
- 3M Buffing Pad, 3 In Diameter, PK500 (38287)
- A & I PRODUCTS Pulley 18" x18" x2" (A-PLW16)
- BLUE SEA SYSTEMS Blue Sea 7717 ML-RBS Remote Battery Switch w/Manual Control Auto-Relea (7717)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- BLUE SEA SYSTEMS AC 8 Position Circuit Breaker Panel (8059)
- BLUE SEA SYSTEMS Blue Sea 2104 PowerBar 600AMP Cable Connector 4 x 3/8 16 Stud Terminal (2104)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- TROLLMASTER Suzuki 9.9, 15 Remote Shift/Throttle -Tiller (2014-Present) (TM215HWKIT)
- Blue Sea Systems Marine & Boat Speakers & Navigation