Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 12V Dash Socket - White
Mfr # 1011200
Zoro # G503532425
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 1011200
- Zoro # G503532425
- UPC # 632085101121
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
12V Dash Socket - White
Features:
- Watertight cap, easy installation and twist locks securely with plug
- Designed to withstand the rigors of wet environments and constant vibration
- Large contact surfaces for good electrical connection
- Twist lock system-plug locks securely into socket
- Internal strain relief and cord seal
- Nickel plated copper alloy used for all current carrying components
- Front panel, rear panel, or surface mount
Specifications:
- Maximum Voltage: 12VDC
- Cut Out Dimensions: 1-1/8" (28.58 mm) dia. hole
- Maximum Socket Amperage: 15A
- Weight: 0.10lb (0.05 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter (P154927)
- ILC Replacement for Candlepower 94193 (94193 CANDLEPOWER)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6329G1)
- KATS Automotive Interior Heater, 900W, 120V (37100)
- BLUE SEA SYSTEMS Blue Sea 1216 12V DC 4 Position (1216)
- BLUE SEA SYSTEMS AC 8 Position Circuit Breaker Panel (8059)
- BLUE SEA SYSTEMS 2018 Dual PowerPost Cable Connectors - 1 X 5/16" - 1 X 3/8" (2018)
- BLUE SEA SYSTEMS Blue Sea 1839 M2 OLED Tank Monitor (1839)
- BLUE SEA SYSTEMS Blue Sea 3000 HD-Series Battery Switch Single Circuit ON/OFF (3000)
- BLUE SEA SYSTEMS Blue Sea Systems 7222-BSS A-Series White Toggle Circuit Breaker - Single Pole, 30A (7222-BSS)
- BLUE SEA SYSTEMS Blue Sea 8068 DC 13 Position Toggle Branch Circuit Breaker Panel - Whi (8068)
- Blue Sea Systems Marine & Boat Speakers & Navigation