Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1218 12V DC Main + 19 Positions / 120V AC Main + 6 Positions
Mfr # 1218
Zoro # G603077345
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 1218
- Zoro # G603077345
- UPC # 632085012182
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
12 Volt DC Main + 19 Positions/120 Volt AC Main + 6 Positions
Features:
Specifications:
Includes:
(1) - 4205 - Basic DC Label Kit - 30 Black Square Labels [LABEL]
(1) - 4206 - Basic AC Label Kit - 30 Black Square Labels [LABEL]
(6) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A (AC Branch)
(1) - 7414 - A-Series Flat Rocker Circuit Breaker - Double Pole 30A (AC Main)
(1) - 8247 - AC Digital Multi-Function Meter with Alarm (AC Meter)
(19) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A (DC Branch)
(1) - 7549 - C-Series Flat Rocker Circuit Breaker - Single Pole 100A (DC Main)
(1) - 8248 - DC Digital Multi-Function Meter with Alarm (DC Meter)
Features:
- 360 AC Panels may be equipped with main breakers up to 100A per pole to suit the application
- AC and DC panel amperage determined by AC Main and DC Main circuit breakers
- Modular manufacturing design reduces manufacturing time
- Interchangeable modular design eliminates custom engineering and metal fabrication
- Flexible modifications
- Flexible panel orientation (panels without meters)
Specifications:
- Positions: 6-AC / 19-DC
- Nominal Voltage: 120V AC / 12V DC
- Height: 10.75" (273.05mm)
- Width: 13.63" (346.2mm)
- Depth: 4.00" (101.6mm)
- Weight: 12.80lb (5.81kg)
Includes:
(1) - 4205 - Basic DC Label Kit - 30 Black Square Labels [LABEL]
(1) - 4206 - Basic AC Label Kit - 30 Black Square Labels [LABEL]
(6) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A (AC Branch)
(1) - 7414 - A-Series Flat Rocker Circuit Breaker - Double Pole 30A (AC Main)
(1) - 8247 - AC Digital Multi-Function Meter with Alarm (AC Meter)
(19) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A (DC Branch)
(1) - 7549 - C-Series Flat Rocker Circuit Breaker - Single Pole 100A (DC Main)
(1) - 8248 - DC Digital Multi-Function Meter with Alarm (DC Meter)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URIAH PRODUCTS Marine Battery Terminal (UV001480)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- ILC Replacement for ONAN 191-1808-04 STARTER (191-1808-04 STARTER)
- BLUE SEA SYSTEMS 1012 Single Plug w/Single Socket Extension (1012)
- BLUE SEA SYSTEMS Blue Sea 4010 CableCap - Red 0.70 to 0.30 Stud (4010)
- BLUE SEA SYSTEMS 1733 Mini OLED DC Voltmeter (1733)
- BLUE SEA SYSTEMS Blue Sea WeatherDeck® Toggle Switch Boot - Black (4138)
- BLUE SEA SYSTEMS Blue Sea 2104 PowerBar 600AMP Cable Connector 4 x 3/8 16 Stud Terminal (2104)
- BLUE SEA SYSTEMS Blue Sea 12V Dash Socket - White (1011200)
- FLIR RJ45 Waterproof Connector (4115028)
- Blue Sea Systems Marine & Boat Speakers & Navigation