Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1216 12V DC 4 Position
Mfr # 1216
Zoro # G203046512
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sea Systems
- MFR # 1216
- Zoro # G203046512
- UPC # 632085012168
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
12V DC 4 Position
Features:
Specifications:
* Maximum amperage ratings are dependent on use of appropriately sized fuses and wire for a given application.
Includes:
(4) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A
(1) - 4205 - Basic DC Label Kit - 30 Black Square Labels [LABEL]
Features:
- 4 to 32 branch circuits with installed 15 Ampere circuit breakers
- Available with voltmeters, ammeters, and digital multimeters
- Includes 4205-Square Format Label Set
Specifications:
- Positions: 4
- Nominal Voltage: 12V DC
- Maximum Amperage*: 100A
- Height: 4.75" (120.65mm)
- Width: 4.88" (123.95mm)
- Depth: 3.00" (76.2mm)
- Weight: 1.35lb (0.61kg)
* Maximum amperage ratings are dependent on use of appropriately sized fuses and wire for a given application.
Includes:
(4) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A
(1) - 4205 - Basic DC Label Kit - 30 Black Square Labels [LABEL]
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- DEE ZEE 19-C RAM 1500/2500/3500 NEW BODY STYLE TAILGATE ASSIST (DZ43302)
- BUYERS PRODUCTS 125 Gallon Storage Tank with Legs - 48x36x28 Inch (82123949)
- WESTIN Sportsman Grille Guard (40-3785)
- BLUE SEA SYSTEMS Blue Sea Systems 5138-BSS MAXI Fuse - 30 Amp (5138-BSS)
- BLUE SEA SYSTEMS 187 Series DC Circuit Breaker - Panel Mount, 50 Amps (7039)
- BLUE SEA SYSTEMS Blue Sea 1002 Cable Clam 0.8" (1002)
- BLUE SEA SYSTEMS Blue Sea A-Series Flat Rocker Circuit Breaker, Single Pole Flat, 5 amps (7400)
- BLUE SEA SYSTEMS Blue Sea Systems 5139-BSS MAXI Fuse - 40 Amp (5139-BSS)
- BLUE SEA SYSTEMS Blue Sea 2719 Maxibus Cover f/2127 & 2128 (2719)
- ATTWOOD Battery Selector Switch 4 Way (14230-3)
- Blue Sea Systems Marine & Boat Speakers & Navigation