Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1202 120V AC Main + 6 Positions - Vertical
Mfr # 1202
Zoro # G303077058
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1202
- Zoro # G303077058
- UPC # 632085012021
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
120 Volt AC Main + 6 Position - Vertical
Features:
Specifications:
Includes:
(6) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A
(1) - 4206 - Basic AC Label Kit - 30 Black Square Labels [LABEL]
(1) - 7414 - A-Series Flat Rocker Circuit Breaker - Double Pole 30A (Main)
Features:
- All circuit label positions are backlit
- "ON" indicating LEDs installed in all circuit positions
- Includes 4206-Square Format Label Set
Specifications:
- Positions: 6
- Nominal Voltage: 120V AC
- Maximum Amperage*: 100A
- Height: 7.75" (196.85mm)
- Width: 4.88" (123.95mm)
- Depth: 3.00" (76.2mm)
- Weight: 2.70lb (1.22kg)
Includes:
(6) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A
(1) - 4206 - Basic AC Label Kit - 30 Black Square Labels [LABEL]
(1) - 7414 - A-Series Flat Rocker Circuit Breaker - Double Pole 30A (Main)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- MEGUIARS WAX Use To Remove Deep Scratches Acid Rain Severe Swirls and Holograms Liquid 32 Ounce Bottle (M10032)
- VISION OE New Hd Alternator, 90-01-4297N (90-01-4297N)
- MEGUIARS WAX Liquid, 32 Ounce Spray Bottle, Without Applicator (A3332)
- BLUE SEA SYSTEMS Blue Sea 2104 PowerBar 600AMP Cable Connector 4 x 3/8 16 Stud Terminal (2104)
- BLUE SEA SYSTEMS Blue Sea Systems 5138-BSS MAXI Fuse - 30 Amp (5138-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 7214-BSS A-Series White Toggle Circuit Breaker - Single Pole, 20A (7214-BSS)
- BLUE SEA SYSTEMS 1741 Mini OLED Temperature Meter (1741)
- BLUE SEA SYSTEMS Blue Sea 9003e e-Series Battery Switch Single Circuit ON/OFF (9003E)
- BLUE SEA SYSTEMS Blue Sea 5032 ST-Blade Split Bus Fuse Block (5032)
- RAYMARINE 400Mm Backbone Cable For Seatalk Ng (A06033)
- Blue Sea Systems Marine & Boat Speakers & Navigation