Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1168 C-Series Triple-Pole Flat Rocker Circuit Breaker
Mfr # 1168
Zoro # G703077122
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1168
- Zoro # G703077122
- UPC # 632085011680
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
C-Series Triple-Pole Flat Rocker Circuit Breaker
Features:
Specifications:
Includes:
(1) - 7565 - C-Series Flat Rocker Circuit Breaker - Triple Pole 50A AC (Main)
Features:
- One 50 Ampere triple-pole C-Series circuit breaker installed
- Backlit circuit label positions
- Flexible 360 Panel System configuration provides spare rocker apertures which may be used for single-pole 120 Volt AC or double-pole 240 Volt AC Branch circuits
Specifications:
- Positions: 1
- Nominal Voltage: 120/240V AC
- Backlit Label*: Green LED
- Height: 4.75" (120.65mm)
- Width: 4.88" (123.95mm)
- Depth: 3.00" (76.2mm)
- Weight: 1.80lb (0.82kg)
Includes:
(1) - 7565 - C-Series Flat Rocker Circuit Breaker - Triple Pole 50A AC (Main)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 0932DP1WHT Flush Mount Latch - White (3003.3402)
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- RONSTAN S30 BB Block Exit With Cover Plate (RF30711)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 3 Pk (109-3)
- BLUE SEA SYSTEMS 12V DC USB Extension (1044)
- BLUE SEA SYSTEMS 1210 120V AC 4 Position (1210)
- BLUE SEA SYSTEMS 1479 360 Panel - 120V AC DUal Outlet (1479)
- BLUE SEA SYSTEMS Blue Sea 8363 AC Rotary Switch Panel 65 Ampere 2 Positions + OFF, 3 Po (8363)
- BLUE SEA SYSTEMS 2001 Power Post High Amperage Cable Connector 1/4" Stud (2001)
- BLUE SEA SYSTEMS Blue Sea 9002e e-Series Battery Switch Selector w/Alternator Field Dis (9002E)
- GARMIN Mount Weather Cover f/zūmo 590 (010-12110-04)
- Blue Sea Systems Marine & Boat Speakers & Navigation