Shop All Deck Hardware
Blue Sea Systems
Blue Sea 1007 Side Entry CableClam
Mfr # 1007
Zoro # G403532396
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 1007
- Zoro # G403532396
- UPC # 632085010072
- Country of Origin United States
- Category Deck Hardware
Description
Side Entry CableClam
Provides a waterproof side entry for antenna cables without requiring removal of the factory installed connector.
Features:
Specifications:
Provides a waterproof side entry for antenna cables without requiring removal of the factory installed connector.
Features:
- Simple one-piece design for easy side mount installations
- Low profile, contoured edge reduces the risk of tangling lines
- Includes all fasteners
- For use above the waterline only
Specifications:
- Max Cable Diameter: 0.28in (7.11 mm)
- Max Connector Diameter: 1in (25.4 mm)
- Ring Material: UV-Stabilized Thermoplastic
- Seal Material: UV-Stabilized Buna-N Rubber
- Weight: 0.40lb (0.18 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spring, Hose Support, 13" x 1" (81-0132)
- STRONG ARM Hood Lift Support, 4364 (4364)
- LUMAPRO Miniature Lamp, 192, 4.3W, T3 1/4, 13V, PK10 (192-10PK)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- BLUE SEA SYSTEMS 1045 12/24V Dual USB Charger - 1-1/8" Socket Mount (1045)
- BLUE SEA SYSTEMS 1014 Mounting Bracket f/1011 12V Socket (1014)
- BLUE SEA SYSTEMS Blue Sea CableClam w/Stainless Steel Dress Cap - 0.83" (1002100)
- BLUE SEA SYSTEMS Blue Sea Side Entry CableClam w/Stainless Steel Dress Cap (1007100)
- BARTON MARINE Deck Organizer, Size 2, 2 Sheave, Black (81682B)
- ORBIT 3 in. L Riser (38083)
- SEA-DOG Flush Gas Lift Mount (321583-1)
- Blue Sea Systems Deck Hardware