Shop All Automotive Fuses
Blue Sea Systems
5298 Blue Sea 5298 easyID ATC Fuse - 30 Amp
Mfr # 5298
Zoro # G003732714
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Sea Systems
- MFR # 5298
- Zoro # G003732714
- UPC # 632085052980
- Country of Origin China
- Category Automotive Fuses
Description
easyID Fuse 30 Amp
easyID illuminated ATC® blade fuses use Light Emitting Diode (LED) technology to show that a fuse has blown, making them easy to spot in fuse panels tucked up under dark dashboards.
Specifications
Amperage;30A
Interrupt Capacity: 1000A @ 32V DC
Blade Material: tin-plated
Product : BLUE SEA 5298 EASY ID ATC FUSE 30 AMP
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 5298
UPC : 632085052980
easyID illuminated ATC® blade fuses use Light Emitting Diode (LED) technology to show that a fuse has blown, making them easy to spot in fuse panels tucked up under dark dashboards.
- Replaces non illuminating ATO® or ATC® fuses
- Fast acting
- Two per retail package
Specifications
Amperage;30A
Interrupt Capacity: 1000A @ 32V DC
Blade Material: tin-plated
Product : BLUE SEA 5298 EASY ID ATC FUSE 30 AMP
Manufacturer : BLUE SEA SYSTEMS
Manufacturer Part No : 5298
UPC : 632085052980
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RB-A2)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- BLUE SEA SYSTEMS Blue Sea 5101 MEGA®/AMG® Fuse - 100AMP (5101)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- BLUE SEA SYSTEMS Blue Sea 5139 40AMP MAXI Fuse (5139)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- Blue Sea Systems Automotive Fuses